Skip Content
PROBES BANANA JACK INUSL PIERCING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROBES BANANA JACK INUSL PIERCING

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTP81
  • Mfr. Model # TP81
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Insulation-Piercing Test Clips
  • Includes (2) Probes
  • Length 4"
  • Features Stainless Steel Probe Pierces Insulation On 14, 16 and 18 ga. Wire
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list