PROBE TYPE J BEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROBE TYPE J BEAD

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET80PJ1
  • Mfr. Model # 80PJ-1
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Includes Instructions
  • Item Immersion Temperature Probe
  • Temp. Range (F) -40 Degrees - 500 Degrees
  • Temp. Range (C) -40 Degrees - 260 Degrees
  • Use Air or Surface
  • Manufacturers Warranty Length 1 yr.
  • Probe Temp. Measuring Element J Thermocouple
  • Probe Connection Type Mini
  • Probe Wire Length 3 ft. 3"
  • Primary Measuring Element Thermocouple
  • Probe Contact Material Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list