Skip Content
PROBE TILE 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROBE TILE 48IN

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP69401
  • Mfr. Model # 69401
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Handle Type Straight w/T-Grip
  • Item General Purpose Soil Probe/Locator
  • Shaft Length 48"
  • Shaft Material Fiberglass w/Zinc Tip
  • Tip Zinc Metal
  • Shaft Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list