PROBE THERMOCOUPLE PIPE CLAMP K-TYP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROBE THERMOCOUPLE PIPE CLAMP K-TYP

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET80PK8
  • Mfr. Model # 80PK-8
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1241
  • Shipping Weight 0.45 lbs

Product Details

Digital multimeter accessory, 80PK8 clamp temperature probe, designed for pipe surfaces from 6.4 millimeter to 34.9 millimeter, spring action jaw will not loosen over time.

Technical Specs

  • Accuracy +/-1.9 Degrees C ( +/-.3.4 Degrees F)
  • Item Pipe Clamp Temperature Probe
  • Includes Instructions
  • Temp. Range (F) -20 Degrees - 300 Degrees
  • Use Pipes, 1/4 - 1-3/8" Dia.
  • Temp. Range (C) -29 Degrees - 149 Degrees
  • Manufacturers Warranty Length 1 yr.
  • Primary Measuring Element Thermocouple
  • Probe Type Pipe Clamp Temperature Probe
  • Probe Temp. Measuring Element K Thermocouple
  • Probe Connection Type Mini
  • Probe Contact Material PBT
  • Probe Wire Length 3 ft. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list