Skip Content
PROBE SET PHASE ROTATION TEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROBE SET PHASE ROTATION TEST

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTLK290
  • Mfr. Model # TLK290
  • UNSPSC # 41113628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Motor and 3-Phase Sockets
  • Colour Black
  • For Use With 4 mm Shrouded Test Leads
  • Includes (3) Flexible Socket Test Probes, Large Alligator Clip
  • Item Test Probe Kit
  • Max. Amps 8.0
  • Plug and Connector Description Alligator Clip
  • Max. Voltage 1,000 VDC
  • Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Accepts 4 mm Banana Plugs
  • Standards CEE 16A, CEE 32A
  • Opening Size 25/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List