PROBE SCOPE CURRENT AC/DC 50 MHZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PROBE SCOPE CURRENT AC/DC 50 MHZ

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETI50S
  • Mfr. Model # I50S
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Connector Type BNC
  • Amps AC 30A
  • Amps DC 30A
  • For Use With Oscilloscopes
  • Accuracy +/-0.5% of Reading
  • Item AC/DC Clamp On Current Probe
  • Max. Conductor Size 1/5"
  • AC Frequency Response 50 MHz
  • Includes Carrying Case, Power Supply Cable, Power Supply Adapter, Earthing Lead, Instructions
  • Manufacturers Warranty Length 1 Year
  • Output 10, 1mV/A
  • Safety Rating CAT I 300 V
  • Jaw Capacity 0.2" (5 mm)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list