PROBE RIGHT ANGLE TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PROBE RIGHT ANGLE TEMP

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REELS104
  • Mfr. Model # LS104
  • UNSPSC # 42182209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Temperature indication follows NBS and IEC 584 temperature/voltage tables for Type K thermocouples.

Technical Specs

  • Item Right Angled Type K Surface Probe
  • For Use With Thermocouple Thermometers
  • Calibration Certificate Optional
  • Probe Length 7"
  • Temp. Range (F) Up to 725 Degrees
  • Includes Probe
  • Use Surface
  • Manufacturers Warranty Length 1 yr.
  • Temp. Range (C) Up to 400 Degrees C
  • Probe Temp. Measuring Element K Thermocouple
  • Primary Measuring Element Thermocouple
  • Probe Contact Material Stainless Steel
  • Probe Type Temperature Probe
  • Probe Wire Length 5 ft.
  • Probe Connection Type Type K Mini

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list