Skip Content
PROBE REPLACEMENT 12MM DIA 1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROBE REPLACEMENT 12MM DIA 1M

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIP230-1
  • Mfr. Model # P230-1
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Replacement 1 m long 12 mm Probe with LED and Camera in the tip - DCS200/300

Technical Specs

  • For Use With GTIDCS400, GTIDCS300 and GGE9X978
  • Features LEDs for Illumination 3.3 ft. (1 m) Cable
  • Item Camera Head with Cable
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list