Skip Content
PROBE PIERCING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROBE PIERCING

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET80PK25
  • Mfr. Model # 80PK25
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1241
  • Shipping Weight 0.25 lbs

Product Details

Digital multimeter accessory, 80PK25 sure grip piercing temperature probe, compatible with k-type instruments, -40 degree Celsius to 260 degree Celsius, 4 inch probe made from 316 stainless steel, general food service applications.

Technical Specs

  • Item Piercing Probe
  • Accuracy +/-2.2 Degrees C
  • Includes Instructions
  • Probe Connector Mini
  • Temp. Range (C) -40 Degrees C - 816 Degrees C
  • Temp. Range (F) -40 Degrees - 662 Degrees
  • Use Food Piercing
  • Wire Length 40"
  • Probe Material 316 Stainless Steel
  • Probe Length 4"
  • Temperature Measuring Element K Thermocouple
  • For Use With DMMs and Thermometers
  • Manufacturers Warranty Length 1 yr.
  • Process Connection Plug In
  • Probe Dia. 0.134"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List