Skip Content
PROBE PIERCING RIGID PLUG IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PROBE PIERCING RIGID PLUG IN

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTISSP145
  • Mfr. Model # SSP145
  • UNSPSC # 42182209
  • CATALOGUE PAGE # 1241
  • Shipping Weight 0.04 lbs

Product Details

Type K Probes

Technical Specs

  • For Use With DT8801, DT8803, DT8852N, DT8852, DT8852V, DT8855,DT307, DT1307DL, Probe Extender Model TPKH
  • Item Immersion Temperature Probe
  • Temp. Range (C) -40 Degrees - 850 Degrees
  • Temp. Range (F) -40 Degrees - 1,562 Degrees
  • Probe Length 8"
  • Use Air or Liquids
  • Manufacturers Warranty Length 1 yr.
  • Primary Measuring Element Thermocouple
  • Probe Type Immersion Temperature Probe
  • Probe Temp. Measuring Element K Thermocouple
  • Probe Contact Material Nickel Chromium
  • Probe Connection Type K Port

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list