Skip Content
PROBE PICK UNINSULATED,10 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROBE PICK UNINSULATED,10 PC

JONARD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TDK3
  • Mfr. Model # 2TDK3
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Smooth
  • Includes -
  • Overall Length (In.) 7
  • Item Probe Pick, Uninsulated, 10 Pc
  • Handle Solid/Knurled
  • Head L Shaped
  • Magnet End No
  • Point Type 1 Hook, 1 Tapered and Notched
  • Replaceable Tip No
  • Tip Material Nylon
  • Handle Material Nylon
  • Handle Dia. (In.) 3/16
  • Threaded Points No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list