Skip Content
PROBE K-TYPE EXPOSED JUNCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROBE K-TYPE EXPOSED JUNCTION

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET80PK26
  • Mfr. Model # 80PK26
  • UNSPSC # 41112219
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Accuracy +/-2.2 Degrees C
  • Includes Instructions
  • Item Air and Surface Temperature Probe
  • Temp. Range (F) -40 Degrees - 1,500 Degrees
  • Temp. Range (C) -40 Degrees - 816 Degrees
  • Use Air, Noncaustic, Surface
  • Probe Length 8"
  • Manufacturers Warranty Length 1 yr.
  • Primary Measuring Element Thermocouple
  • Probe Connection Type Mini
  • Probe Temp. Measuring Element K Thermocouple
  • Probe Type Air and Surface Temperature Probe
  • Probe Contact Material 304 Stainless Steel
  • Probe Wire Length 3 ft. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list