Skip Content
PROBE IR PISTOL RTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROBE IR PISTOL RTD

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET80PR60
  • Mfr. Model # 80PR60
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With Fluke 66 and 68
  • Accuracy +/-1 Degrees C ( +/-2 Degrees F)
  • Item Immersion Temperature Probe
  • Temp. Range (F) -40 Degrees - 500 Degrees
  • Temp. Range (C) -40 Degrees - 260 Degrees
  • Use Air or Liquids
  • Probe Dia. 3/16"
  • Probe Length 3-1/2"
  • Probe Temp. Measuring Element RTD
  • Manufacturers Warranty Length 1 yr.
  • Primary Measuring Element RTD
  • Probe Type Immersion Temperature Probe
  • Probe Contact Material Platinum
  • Probe Connection Type Phono
  • Probe Wire Length 3 ft. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list