!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROBE GENERAL PURPOSE -50 TO 250C

PROBE GENERAL PURPOSE -50 TO 250C

GENERAL

PROBE GENERAL PURPOSE -50 TO 250C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROBE GENERAL PURPOSE -50 TO 250C

PROBE GENERAL PURPOSE -50 TO 250C

GENERAL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GTITPK02
  • Mfr. Model # TPK02
  • UNSPSC # 42182209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Type K Probes

Technical Specs

  • Item Penetration Temperature Probe
  • Thermocouple Type Type K
  • Probe Size 3 3/4 in
  • Temperature Range -58 Degrees to 482 Degrees F/-50 Degrees to 250 Degrees C
  • Maximum Temperature °C 250 Degrees C
  • Minimum Temperature °C -50 Degrees C
  • For Liquids and Gels Yes
  • Sensor Type Thermocouple
  • Cable Length 4 ft
  • Probe Length 3-3/4"
  • Maximum Temperature °F 482 Degrees F
  • Minimum Temperature °F -58 Degrees F
  • For Air Yes
  • Manufacturer Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list