Skip Content
PROBE FOLDING W/TUBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROBE FOLDING W/TUBING

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18102111
  • Mfr. Model # 18102111
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 2579
  • Shipping Weight 2.0 lbs

Product Details

Folding probe with tubing (4.5 ft.).

Technical Specs

  • Item Folding Probe with Tubing (4.5 ft.)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list