Skip Content
PROBE EXTENSION 12MM DIA 2M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROBE EXTENSION 12MM DIA 2M

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIP230-2X
  • Mfr. Model # P230-2X
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

12 mm probe extension with connectors at both ends, 2 m long - DCS200/300.

Technical Specs

  • For Use With GTIDCS200/300/400 Series
  • Item 2 m Long 12 mm Diameter Probe Extension

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List