Skip Content
PROBE DIFFERENTIAL FOR 120 SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PROBE DIFFERENTIAL FOR 120 SERIES

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETDP120
  • Mfr. Model # DP120
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Cable Length (Meters) 1.5
  • Includes (2) 3MU85 Alligator Clips, (2) 3MU84 Pin Grabber Clips, 9V Battery and Instructions
  • Safety Rating CAT II 1000V/CAT III 600V
  • Max. Voltage 1000
  • Item Differential Probe
  • Bandwidth (MHz) 20
  • Probe Ratio 20:1/200:1
  • Approx. Rise Time (ns) 17.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list