Skip Content
PROBE AC FLEX CURRENT 3000A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROBE AC FLEX CURRENT 3000A

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETI430FLEX4PK
  • Mfr. Model # I430FLEX4PK
  • UNSPSC # 41113708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.58 lbs

Technical Specs

  • Accuracy +/-1%
  • Connector Type BNC
  • Amps AC 3,000 A
  • For Use With Mfr. No. Fluke-434, FLUKE-435
  • Item AC Flexible Current Probe
  • Output 100, 10, 1mV/A
  • Safety Rating CAT III 600 V, CAT III 1000 V
  • Includes (4) 1FBL Flexible Current Probes
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List