Skip Content
PROBE 5.5MM 1M FLX FOR DCS1600/1800 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PROBE 5.5MM 1M FLX FOR DCS1600/1800

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIP16181SR-M
  • Mfr. Model # P16181SR-M
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

Obedient probe for GTI DCS1800, DCS1600 and DCS1100. 5.5 mm diameter, 1 m long.

Technical Specs

  • Features 1 m Long
  • For Use With GTIDCS1600, GTIDCS1800, GGE6FAW1 & GTIDCS1600ART
  • Item Obedient Probe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list