Skip Content
PROBE 5.5MM 10M SOFT FR DC1600/1800 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROBE 5.5MM 10M SOFT FR DC1600/1800

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIP161810SM-M
  • Mfr. Model # P161810SM-M
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Soft metal probe for GTI DCS1800, DCS1600 and DCS1100. 5.5 mm diameter, 10 m long.

Technical Specs

  • Features Probe is 32.75 ft. Long, Flexible
  • For Use With Mfr. Model No. DCS1800, DCS1600, DCS1600ART, DCS1700
  • Item Soft Metal Probe, 5.5 mm Dia

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List