Skip Content
PROBE 3 FOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PROBE 3 FOOT

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10042622
  • Mfr. Model # 10042622
  • UNSPSC # 41113100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • For Use With Mfr. No. 10074135, 10074136, 10074137, 10076716, 10076717, 10076730, 10076731, 10076733, 10076735, 10076736, 10092521, 10092522, 10092523, 10107602, 10110443, 10110444, 10110488, 10110489
  • Includes Probe, Filter
  • Height 2"
  • Item Sampling Probe
  • Width 2"
  • Length 42"
  • Diameter 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list