Skip Content
PRO UTILITY TOOL ORGANIZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRO UTILITY TOOL ORGANIZER

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW420004
  • Mfr. Model # 420004
  • UNSPSC # 27111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Item Pro Utility Tool Organizer
  • Features Enough Capacity to Carry a Broad Range of Tools and Accessories, Pockets and Compartments Designed to Provide Better Organization
  • Colour Blue
  • Material 600D Nylon
  • Nominal Overall Height 12"
  • Primary Tool Bag Color Blue
  • Nominal Overall Depth 12"
  • Number of Inside Pockets 18
  • Includes Removable Shoulder Strap
  • Number of Pieces 1
  • Overall Depth 8-1/2"
  • Overall Width 11"
  • Closure Type Open Top
  • Overall Height 21"
  • Basic Material Synthetic
  • Number of Outside Pockets 8
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 26
  • Nominal Overall Width 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list