Skip Content
PRO STYLE BACKPACK - ICE MELT DSGND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRO STYLE BACKPACK - ICE MELT DSGND

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN61808
  • Mfr. Model # 61808
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Features Built In Straining Basket, (4) Position Pressure Control Valve, (3) Nozzles, Comfort Grip Spray Handle with Continuous Spray Feature
  • Includes Strap
  • Item Backpack Sprayer
  • Tank Material Polyethylene
  • Wand Material Poly
  • Hose Material Polyehtylene
  • Hose Length 48"
  • In Tank Filter Yes
  • Wand Length 21"
  • Fill Opening Size 4"
  • Seal/Gasket Material Viton(R)
  • Sprayer Type Backpack
  • Sprayer Pressure Release Yes
  • Sprayer Application Snow and Ice
  • Max Sprayer Pressure 80 PSI
  • Nozzle Spray Pattern Cone, Fan
  • Adjustable Nozzle Yes
  • Sprayer Nozzle Material Brass, Polypropylene
  • Sprayer Tank Capacity 4 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list