Skip Content
PRO SQUEEGEE 18IN SS ASSEMBLED W/CH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO SQUEEGEE 18IN SS ASSEMBLED W/CH

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNG12977
  • Mfr. Model # 12977
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1677
  • Shipping Weight 0.55 lbs

Product Details

Window squeegee, 18 in. Made of stainless steel, lighter and stronger than brass. Features a Fast-Lock handle for quick blade and channel changes. Comfortable non-slip rubber grip handle. Cleans any flat, smooth surface.

Technical Specs

  • Includes Channel and Soft Rubber Blade
  • Item Window Squeegee
  • Squeegee Blade Shape Straight
  • Colour Black/Silver
  • Features Quick-Release Handle, Ergonomic Rubber Grip
  • Chemical Resistant No
  • FDA Compliant No
  • Color Coding System No
  • Connection Type Tapered
  • Length No Handle
  • Squeegee Blade Material Rubber
  • Squeegee Blade Count Single
  • Squeegee Application Window Squeegee
  • Squeegee Blade Width 18"
  • Squeegee Handle Included Without Handle
  • Squeegee Frame Material Stainless Steel
  • Squeegee Product Group Window Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list