PRO-MAX JUMBO VALVE ACTION PAINT BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO-MAX JUMBO VALVE ACTION PAINT BL

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK90905
  • Mfr. Model # 90905
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2164
  • Shipping Weight 0.12 lbs

Product Details

Pro-Max paint marker for industrial applications. Super-sized 1/2 in. nib for highly visible marks. Xylene free. Colour - blue.

Technical Specs

  • Colour Blue
  • Features Largest Marks Available (up to 9/16", 14 Mm) in An Industrial Paint Marker, Extra Large Tip Ideal for Signage or Safety Marking Where Immediate Identification is Required, Valve-Actuated Tip Releases Paint On-Demand for Smooth, Continuous Use, Durable Barrel Resists Breakage and Self-Storing Cap Fits Snugly on End When Not in Use.
  • Tip Size 3/16, 5/16 and 9/16"
  • Temp. Range -18 Degrees C - 66 Degrees C
  • Item Paint Marker

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list