Skip Content
PRO-LINE WP SLV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO-LINE WP SLV

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96937
  • Mfr. Model # 96937
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2164
  • Shipping Weight 0.65 lbs

Product Details

Pro-Line(R) HP high performance wet surfaces marker. Permanent, fast-drying formula resists spreading when in contact with water or water-based liquids, and is safe for use on most surfaces. Xylene-free paint markers. Low-chlorides, low halogens.

Technical Specs

  • Colour Silver
  • Tip Size 1/8"
  • Temp. Range -46 Degrees C - 66 Degrees C
  • Features Specially Formulated Paint Resists Running or Spreading on Wet or Damp Surfaces to Leave Permanent, Highly-Visible Marks. Metal Barrel and Fibre Tip Provide Durability for Longer Marking Life.
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313
  • Item Paint Marker

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list