PRO-GRIP STRIPPER FIVEROPTIC NE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO-GRIP STRIPPER FIVEROPTIC NE

PALADIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEPA1171
  • Mfr. Model # PA1171
  • UNSPSC # 43223312
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Technical Specs

  • Handle Type Molded
  • Item ProGrip Wire Stripper
  • Capacity 2 - 2.4mm Outer Jacket
  • Features Precision ground stripping cavities: Factory calibrated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Adjustable Manual
  • Cable Type Fiber optic
  • Functions Strip Only
  • Overall Length 7"
  • Insulated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list