Skip Content
PRO GRD RUBBERIZED GRAVLGRD OFF WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRO GRD RUBBERIZED GRAVLGRD OFF WHT

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF714C
  • Mfr. Model # PF714C
  • UNSPSC # 31211504
  • CATALOGUE PAGE # 3306
  • Shipping Weight 1.93 lbs

Product Details

A tough medium textured coating to protect rocker panels and valence panels from stone chips and other road abrasion. Excellent adhesion to bare or painted metals and plastics. Seals out road noise and dirt.

Technical Specs

  • Colour Off-White
  • Item Rubberized Gravel Guard
  • Application Temperature 60 Degrees F
  • Container Size 850mL
  • Dry Time 1-1/2 to 2 hr.
  • VOC Content 209.70 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list