Skip Content
PRO GRD RUBBERIZED GRAVLGRD BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRO GRD RUBBERIZED GRAVLGRD BLK

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF715C
  • Mfr. Model # PF715C
  • UNSPSC # 31211504
  • CATALOGUE PAGE # 3306
  • Shipping Weight 2.0 lbs

Product Details

Pro Guard gravlgaurd, 850 mL beige, protect rocker panels, and valance panels, from stone chips and other road abrasion, seals out road noise and dirt.

Technical Specs

  • Colour Black
  • Item Pro Guard Gravel Guard 850 Ml
  • Container Size 850mL
  • VOC Content 249.2 g/l - 2.08 lb/usg.
  • Standards OSHA

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list