PRO GRD RUBBERIZED GRAVLGRD BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO GRD RUBBERIZED GRAVLGRD BLK

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF715-5C
  • Mfr. Model # PF715-5C
  • UNSPSC # 31211504
  • CATALOGUE PAGE # 3306
  • Shipping Weight 38.0 lbs

Product Details

A tough medium textured coating to protect rocker panels and valence panels from stone chips and other road abrasion. Excellent adhesion to bare or painted metals and plastics. Seals out road noise and dirt.

Technical Specs

  • Item Rubberized Gravel Guard
  • Colour Black
  • Container Size 18.9 L
  • Dry Time 1-1/2 to 2 hr.
  • VOC Content 249.2 g/L
  • Application Temperature 60 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list