Skip Content
PRO GENERATION SWTSHRT BLACK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRO GENERATION SWTSHRT BLACK XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP2121XL
  • Mfr. Model # P2121XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Black
  • Item Sweatshirt
  • Length 31"
  • Material 55% Poly/45% Cotton
  • Size X-Large
  • Closure Type Zipper
  • Fabric Weight 10.4 oz.
  • Fits Chest Size 42"
  • Sleeve Length 34"/35"
  • Gender Men's
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list