Skip Content
PRO GENERATION SWTSHRT BLACK S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRO GENERATION SWTSHRT BLACK S

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP2121S
  • Mfr. Model # P2121S
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Black
  • Item Sweatshirt
  • Length 31"
  • Size Small
  • Material 55% Poly/45% Cotton
  • Closure Type Zipper
  • Fabric Weight 10.4 oz.
  • Sleeve Length 30"/31"
  • Gender Men's
  • Number of Outside Pockets 2
  • Fits Chest Size 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list