Skip Content
PRO GENERATION HOODIE BLACK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRO GENERATION HOODIE BLACK XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP2116XL
  • Mfr. Model # P2116XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2308
  • Shipping Weight 1.68 lbs

Technical Specs

  • Colour Black
  • Item Hoodie
  • Length 31"
  • Material 55% Poly/45% Cotton
  • Size X-Large
  • Closure Type Zipper
  • Sleeve Length 34"/35"
  • Fabric Weight 10.4 oz.
  • Fits Chest Size 42"
  • Number of Outside Pockets 2
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list