Skip Content
PRO GENERATION HOODIE BLACK M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRO GENERATION HOODIE BLACK M

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP2116M
  • Mfr. Model # P2116M
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2308
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Black
  • Length 31"
  • Item Hoodie
  • Material 55% Poly/45% Cotton
  • Size Medium
  • Closure Type Zipper
  • Sleeve Length 32"/33"
  • Fits Chest Size 38"
  • Fabric Weight 10.4 oz.
  • Gender Men's
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list