Skip Content
PRO GENERATION HOODIE BLACK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRO GENERATION HOODIE BLACK L

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP2116L
  • Mfr. Model # P2116L
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2308
  • Shipping Weight 1.7 lbs

Technical Specs

  • Colour Black
  • Item Hoodie
  • Length 31"
  • Material 55% Poly/45% Cotton
  • Fabric Weight 10.4 oz.
  • Closure Type Zipper
  • Size Large
  • Fits Chest Size 40"
  • Gender Men's
  • Sleeve Length 33"/34"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list