Skip Content
PRO GENERATION HOODIE BLACK 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRO GENERATION HOODIE BLACK 2XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP21162XL
  • Mfr. Model # P21162XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2308
  • Shipping Weight 2.65 lbs

Technical Specs

  • Colour Black
  • Item Hoodie
  • Length 31"
  • Material 55% Poly/45% Cotton
  • Closure Type Zipper
  • Size 2X-Large
  • Fabric Weight 10.4 oz.
  • Sleeve Length 34"/35"
  • Fits Chest Size 44"
  • Number of Outside Pockets 2
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list