PRO CONTRACTORS CLOSED-TOP BAG 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO CONTRACTORS CLOSED-TOP BAG 18IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYDG5553
  • Mfr. Model # DG5553
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 366
  • Shipping Weight 6.6 lbs

Technical Specs

  • Includes Shoulder Strap
  • Colour Black/Yellow
  • Item Tool Bag
  • Material Ballistic Polyester
  • Number of Pockets 42
  • Number of Outside Pockets 28
  • Number of Inside Pockets 14
  • Nominal Overall Width 3"
  • Nominal Overall Height 19"
  • Primary Tool Bag Color Black
  • Nominal Overall Depth 21"
  • Features Pop-Open Design Allows for Easy Access to Tools and Parts
  • Number of Pieces 1
  • Closure Type Closed Top
  • Basic Material Polyester
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list