Skip Content
PRO-CEMENT FLOOR PREP 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRO-CEMENT FLOOR PREP 4L

BRAB'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRB716004
  • Mfr. Model # 716004
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.87 lbs

Technical Specs

  • Colour Colourless
  • Container Type Bottle
  • For Use On Cement
  • Size 4 L
  • Contains Liquid
  • Item Concrete Surface Prep
  • Fragrance Light Odour
  • Recommended Dilution RTU
  • Net Weight 9.2 lbs.
  • Removes Efflorescence
  • RTU Yield per Container 4 L

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List