PRO BUCKET TOOL ORGANIZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO BUCKET TOOL ORGANIZER

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW420001
  • Mfr. Model # 420001
  • UNSPSC # 27111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.67 lbs

Technical Specs

  • Depth (In.) 16"
  • Colour Blue
  • Features Multi-Size Pockets
  • For Use With 5 Ga. Bucket
  • Dia. (In.) 16"
  • Height (In.) 18-3/4"
  • Length (In.) 5-1/2"
  • Item Pro Bucket Tool Organizer
  • Material Nylon
  • Number of Compartments 56
  • Number of Pockets (Outside) 56
  • Includes Key Clip
  • Type 56 Pocket
  • Number of Pockets (Inside) 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list