Skip Content
PRO ANLTCL PRECISION BLNC 310G CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRO ANLTCL PRECISION BLNC 310G CAP

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAAV313
  • Mfr. Model # AV313
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.65 lbs

Product Details

Adventurer Pro Precision balance. 17 weighing units. Built-in weigh-below hook and security bracket. GLP/GMP data output including time/date, balance serial number, user/project ID's, and results. Included AC adapter or 4 AA batteries with auto shut-off.

Technical Specs

  • Weighing Units g
  • Scale Readability 0.001 g
  • Scale Item Platform Bench Scale
  • Scale Sub-Category Analytical Balance
  • Capacity 310g
  • Item Pro Analytical Precision Balance Scale
  • Includes AC Adapter
  • Standards CE, FCC, UL, CSA, NRTL
  • Housing Material ABS Plastic
  • Power Unit AC Adapter
  • Application Modes Weighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
  • Weighing Surface Width 4-11/16"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Display LCD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list