Skip Content
PRO ANLTCL PRECISIN BLNCE 2100G CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRO ANLTCL PRECISIN BLNCE 2100G CAP

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAAV2102
  • Mfr. Model # AV2102
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.95 lbs

Product Details

Adventurer Pro Precision balance. 17 weighing units. Built-in weigh-below hook and security bracket. GLP/GMP data output including time/date, balance serial number, user/project ID's, and results. Included AC adapter or 4 AA batteries with auto shut-off.

Technical Specs

  • Scale Readability 0.01 g
  • Weighing Units g
  • Scale Item Platform Bench Scale
  • Scale Sub-Category Analytical Balance
  • Capacity 2100g
  • Overall Height 2-7/8"
  • Item Pro Analytical Precision Balance Scale
  • Housing Material ABS Plastic
  • Overall Length 11-7/8"
  • Overall Width 8-3/4"
  • Application Modes Weighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
  • Standards CE, FCC, cULus, cCSAUs, NRTL, ISO 9001:2008
  • Weighing Surface Width 6-5/8"
  • Weighing Surface Depth 7"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Display LCD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list