PRO ANLTCL PRECISIN BALNCE 260G CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRO ANLTCL PRECISIN BALNCE 260G CAP

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAAV264
  • Mfr. Model # AV264
  • UNSPSC # 41111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs

Product Details

The OHAUS Adventurer(TM) Pro counts, it sums, it holds and delivers traceable results.

Technical Specs

  • Scale Sub-Category Analytical Balance
  • Scale Item Platform Bench Scale
  • Capacity 260g
  • Includes AC Adapter
  • Item Pro Analytical Precision Balance Scale
  • Housing Material ABS Plastic
  • Power Unit AC Adapter or (4) AA Batteries
  • Standards OIML F1, ASTM CL 2
  • Application Modes Weighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
  • Weighing Surface Width 3-1/2"
  • Digital/Mechanical Digital
  • Scale Connection Ports RS-232, Optional 2nd RS-232, USB
  • Platform Material Stainless Steel
  • Scale Display LCD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list