PRO ANLTCL PRECISIN BALANCE 65G CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRO ANLTCL PRECISIN BALANCE 65G CAP

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAAV64
  • Mfr. Model # AV64
  • UNSPSC # 41111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs

Product Details

The OHAUS Adventurer(TM) Pro counts, it sums, it holds and delivers traceable results.

Technical Specs

  • Scale Item Platform Bench Scale
  • Scale Sub-Category Analytical Balance
  • Housing Material ABS Plastic
  • Capacity 65g
  • Item Pro Analytical Precision Balance Scale
  • Standards CE, FCC, cULus, cCSAUs, NRTL
  • Application Modes Weighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
  • Power Unit AC Adapter
  • Weighing Surface Width 3-1/2"
  • Platform Material Stainless Steel
  • Scale Display LCD
  • Digital/Mechanical Digital
  • Weighing Units mg
  • Scale Graduations 0.1mg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list