Skip Content
PRO ALUMINUM 1.5 KNOCK DOWN HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRO ALUMINUM 1.5 KNOCK DOWN HANDLE

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNGAL14G
  • Mfr. Model # AL14G
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Green/Silver
  • For Use With Unger(R) Floor Squeegees
  • Material Aluminum
  • Item Knock Down Extension Pole
  • Length 4 ft. 8"
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list