PRO 54IN 9 DRAWER CHEST RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO 54IN 9 DRAWER CHEST RED

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGPRT5409RD
  • Mfr. Model # PRT5409RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 390
  • Shipping Weight 181.0 lbs

Product Details

Professional Series, Width 53-3/8 In., Depth 18-9/32 In., Height 22-1/4 In., Number of Drawers 9, Ball Bearing Drawer Slides, Drawer Capacity 13,250 cu. in., Storage Capacity 13,250 cu. in., Load Rating 1,000 lbs., Prime Cold Rolled Steel, 18 - 22 Gauge, Red, Powder Coat Paint Finish, High Security Locks, Yes Handles, Reinforced Wall Design: Drawer Mats: Safe Latch Drawers: Side Handles: Protective Corner Trim: Gas Struts, For Use With PRB-5413RD, Includes Gas Struts

Technical Specs

  • Colour Red
  • Features Reinforced Wall Design, Drawer Mats, Safe Latch Drawers, Side Handles, Protective Corner Trim, Gas Struts
  • Depth 18"
  • Finish High Gloss Scratch Resistant Powder Coat
  • For Use With PRB-5413RD
  • Height 22-1/4"
  • Gauge 18 to 22
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Width 54"
  • Material Prime Cold Rolled Steel
  • Load Rating 1000 lbs.
  • Series Professional
  • Number of Drawers 9
  • Locking System Integrated Latch Security Locking System
  • Drawer Slides Ball Bearing
  • Drawer Capacity 13,250 cu. in.
  • Storage Capacity 13,250 cu. in.
  • Item Drawer Chest
  • Configuration 54" W X 18" D X 22-1/4" H
  • Handle Design Elliptical Chromed handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list