PRO 54IN 13 DRAWER CABINET BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO 54IN 13 DRAWER CABINET BLACK

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGPRB5413BK
  • Mfr. Model # PRB5413BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 390
  • Shipping Weight 276.0 lbs

Product Details

Professional Series, Width 56-9/32 In., Depth 18-27/32 In., Height 41-1/16 In., Number of Drawers 13, Ball Bearing Drawer Slides, Drawer Capacity 17,338 cu. in., Storage Capacity 17,338 cu. in., Load Rating 2,400 lbs., Prime Cold Rolled Steel, 16 - 22 Gauge, Black, Powder Coat Paint Finish, High Security Locks, Yes Handles, Reinforced Wall Design: Drawer Mats: Safe Latch Drawers: Protective Corner Trim: Gas Struts: 5 In. x 2 In. Double Ball Bearing Casters with Toe Locks: Oversized Handle

Technical Specs

  • Colour Black
  • Features Reinforced Wall Design, Drawer Mats, Safe Latch Drawers, Protective Corner Trim, Gas Struts, 5" x 2" Double Ball Bearing Casters with Toe Locks, Oversized Handle
  • For Use With PRT-5409BK
  • Finish High Gloss Powder Coated
  • Depth 18-3/4"
  • Material Prime Cold Rolled Steel
  • Height 40-1/4"
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Gauge 16 - 22
  • Width 54"
  • Load Rating 2400 lbs.
  • Number of Drawers 13
  • Series Professional
  • Handles Yes
  • Storage Capacity 17,338 cu. in.
  • Drawer Capacity 17,338 cu. in.
  • Drawer Slides Ball Bearing
  • Locking System High Security Locks
  • Caster Size 5" x 2"
  • Caster Type Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list