PRO 42IN 6 DRAWER CHEST RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO 42IN 6 DRAWER CHEST RED

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGPRT4206RD
  • Mfr. Model # PRT4206RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 391
  • Shipping Weight 124.0 lbs

Product Details

6 drawers. Safe latch drawer system. Ball bearing slides. Heavy-duty units designed for professional use equipped with ball bearing slides for smooth performance.

Technical Specs

  • Colour Red
  • Features Reinforced Wall Design, Drawer Mats, Safe Latch Drawers, Side Handles, Protective Corner Trim, Gas Struts
  • Finish High Gloss Scratch Resistant Powder Coat
  • Depth 18"
  • For Use With PRB-4214RD
  • Height 19-7/8"
  • Gauge 18 to 22
  • Width 42"
  • Material Prime Cold Rolled Steel
  • Load Rating 700 lbs.
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Number of Drawers 6
  • Series Professional
  • Drawer Slides Ball Bearing
  • Locking System Integrated Latch Security Locking System
  • Drawer Capacity 8051 cu. in.
  • Storage Capacity 8051 cu. in.
  • Item Drawer Chest
  • Configuration 42" W X 18" D X 19-7/8" H
  • Handle Design Elliptical Chromed handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list