PRO 42IN 6 DRAWER CHEST BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO 42IN 6 DRAWER CHEST BLACK

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGPRT4206BK
  • Mfr. Model # PRT4206BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 391
  • Shipping Weight 124.0 lbs

Product Details

6 drawers. Safe latch drawer system. Ball bearing slides. Heavy-duty units designed for professional use equipped with ball bearing slides for smooth performance.

Technical Specs

  • Colour Black
  • Depth 18"
  • Features Reinforced Wall Design, Drawer Mats, Safe Latch Drawers, Side Handles, Protective Corner Trim, Gas Struts
  • Finish High Gloss Scratch Resistant Powder Coat
  • For Use With PRB-4214BK
  • Gauge 18 to 22
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Height 19-7/8"
  • Material Prime Cold Rolled Steel
  • Load Rating 700 lbs.
  • Width 42"
  • Number of Drawers 6
  • Series Professional
  • Storage Capacity 8051 cu. in.
  • Locking System Integrated Latch Security Locking System
  • Drawer Slides Ball Bearing
  • Drawer Capacity 8051 cu. in.
  • Item Drawer Chest
  • Configuration 42" W X 18" D X 19-7/8" H
  • Handle Design Elliptical Chromed handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list