PRO 42IN 14 DRAWER CABINET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRO 42IN 14 DRAWER CABINET RED

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGPRB4214RD
  • Mfr. Model # PRB4214RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 391
  • Shipping Weight 230.0 lbs

Product Details

14 drawers. Safe latch drawer system. Ball bearing slides. Heavy-duty units designed for professional use equipped with ball bearing slides for smooth performance.

Technical Specs

  • Colour Red
  • Finish High Gloss Powder Coated
  • For Use With PRT-4206RD
  • Features Reinforced Wall Design, Drawer Mats, Safe Latch Drawers, Protective Corner Trim, Gas Struts, 5" x 2" Double Ball Bearing Casters with Toe Locks, Oversized Handle
  • Gauge 16 - 22
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Load Rating 1600 lbs.
  • Material Prime Cold Rolled Steel
  • Number of Drawers 14
  • Series Professional
  • Locking System High Security Locks
  • Handles Yes
  • Drawer Capacity 12,443 cu. in.
  • Storage Capacity 12,443 cu. in.
  • Drawer Slides Ball Bearing
  • Caster Size 5" x 2"
  • Depth 18-3/4"
  • Height 42-3/8"
  • Width 42"
  • Caster Type Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list