Skip Content
PRO 42IN 14 DRAWER CABINET BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRO 42IN 14 DRAWER CABINET BLUE

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGPRB4214BU
  • Mfr. Model # PRB4214BU
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 230.0 lbs

Technical Specs

  • Colour Blue
  • Depth 18-3/4"
  • Features Reinforced Wall Design, Drawer Mats, Safe Latch Drawers, Protective Corner Trim, Gas Struts, 5" x 2" Double Ball Bearing Casters with Toe Locks, Oversized Handle
  • For Use With PRB-4206BU
  • Finish Powder Coated Paint
  • Height 43-1/4"
  • Material Prime Cold Rolled Steel
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Gauge 16 - 22
  • Load Rating 1600 lbs.
  • Number of Drawers 14
  • Series Professional
  • Handles Yes
  • Storage Capacity 12,443 cu. in.
  • Locking System High Security Locks
  • Drawer Capacity 12,443 cu. in.
  • Drawer Slides Ball Bearing
  • Caster Size 5" x 2"
  • Width 42"
  • Caster Type Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list